KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, XL, 90 PK, Black

  • Mfr # 49278

  • Zoro # G9252912


product price:  $27.25
/pk 90, $0.30/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49278
Zoro #
G9252912
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
6 mil
Glove Length
9 1/2 in
Cuff Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
KleenGuard Kraken Grip
Sterile/Non-Sterile
Non-Sterile
Application
protective glove for sensitive tasks
Glove Hand Style
Ambidextrous
Features
Ambidextrous
Medical Glove Type
Exam
Silicone-Free
Silicone-Free
Brand and Series
Kimberly-Clark KleenGuard(TM) Kraken Grip(TM)
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1.5
Double Gloving Method
Inner/Outer
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Texture Location
Full
Glove Treatments
Powder-Free
Texture
Diamond
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Features Ambidextrous, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, EN ISO 374 Chemicals Tested Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products