This item is Discontinued.

Ge 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460 Voltage, 1725 Nameplate RPM 5K42HN4089X

3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 5K42HN4089X
  • Zoro # G9253235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K42HN4089X
Zoro #
G9253235
UPC #
-
Country of Origin
Mexico

Details

Item
Belt Drive Motor
Motor Design
3-Phase
HP
1/2
No. of Speeds
1
RPM Range
1701-1800
Nameplate RPM
1725
Voltage
208-230/460
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Hz
60
Full Load Amps
2.2-2.1/1.1

Description

Belt Drive Motor, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460, 2.2-2.1/1.1 Full Load Amps, 56 Frame, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.