Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400120005

  • Zoro # G9256003


product price:  $17.19
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400120005
Zoro #
G9256003
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Tap Dimension Type
Inch
Thread Length
7/8"
Tap Size
#10
Pitch Diameter Limit
H4
Shank Dia.
0.194"
Overall Length
2-3/8"
75% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.45 mm
Shank Length
1 15/32 in
Thread Size
#10-32
55% Thread Drill Size
4.52 mm
Square Size
0.1520 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application ISO Code
N, P
Extended Neck
No
Spiral Direction
Neutral
Class of Fit
3B
Threads per Inch
32
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Thread Limit
H4
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.