This item is Discontinued.

Purell Hand Sanitizer Kit, 8oz Pump Bottle in PURELL PAL for Desk 9600-PL1

Hand Sanitizer Kit, 8oz Pump Bottle in PURELL PAL for Desk (Discontinued)

  • Mfr # 9600-PL1
  • Zoro # G9263715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600-PL1
Zoro #
G9263715
UPC #
073852008173
Country of Origin
Unknown

Dimensions

Refill Size
8 oz
Height
8 1/4 in
Overall Height
8 1/4 in
Size
8 oz.

Details

Item
Hand Sanitizer Dispenser
Operation Mode
Manual
Mount Type
Counter
Color
Clear
Compatible with Manufacturer Model Number
9652-12, 9674-12, 9691-12
For Use With
9652-12, 9674-12, 9691-12
Series
PAL(TM)
Form
Liquid
Includes
Holder
Hygiene Series
PAL(TM)
Soap/Lotion Type
Liquid
Refill Type
Bulk
Dispenser Mount Type
Counter
Dispenser Color
Clear
Hygiene Form
Gel
Compatible Manufacturer Part Number
9652-12, 9674-12, 9691-12
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
9652-12, 9674-12, 9691-12
For Use With Mfr. Model Number
9652-12, 9674-12, 9691-12
Compatible with Manufacturer Model No.
9652-12, 9674-12, 9691-12
Compatible with Mfr. Model No.
9652-12, 9674-12, 9691-12
For Use with Mfr Model Number
9652-12, 9674-12, 9691-12
Compatible Pump Manufacturer Part Number
9652-12, 9674-12, 9691-12
Compatible Mfr. Model Number
9652-12, 9674-12, 9691-12

Description

Hand Sanitizer Dispenser, Color Clear, Mount Type Counter, Product Type Hand Sanitizer Dispenser, Series PAL(TM), Compatible Manufacturer Part Number 9652-12, 9674-12, 9691-12, Refill Size 8 oz, Operation Mode Manual, Overall Height 8 1/4 in, Form Liquid, Includes Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.