Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , L 12 PK

  • Mfr # 16-150/L

  • Zoro # G9266859


product price:  $61.25
/pk 12, $5.10/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16-150/L
Zoro #
G9266859
UPC #
616314168277
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.4 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) 16-150
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor
ANSI/ISEA Cut Grams
916
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) PolyKor(R) 16-150
Touchscreen Compatible
No
ANSI/ISEA Cut Load
916
Glove Coating Color
Gray
Double-Dipped
No
Knit Material Color
Gray
Hand Protection Style
Glove
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Latex-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.