Men's Pulsar Tall Rubber Boots, Plain Toe, 15 in Height, Black, 7

  • Mfr # 43151

  • Zoro # G9267135


product price:  $32.79
/pr

Key Features

Safety Criteria
Defined Heel, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43151
Zoro #
G9267135
UPC #
081138043978
Country of Origin
China

Dimensions

Size
7
Height
15 in
Heel Height
1/2 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Defined Heel, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pulsar
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Industry, Municipal Services
Style Number
43151
Ninety Degree Heel
Yes
Insulated
No
Static Dissipative
No
Electrical Hazard Rated
No
Midsole Material
PVC
Footwear Closure Type
Pull On
Metatarsal Guard
No
Shank Material
PVC
Waterproof Type
Seamless PVC Injection
Footwear Sole Pattern
Chevron Plus(R)
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Outsole Material
PVC
Puncture Resistant Insole
No
Shoe Style
Knee
Max. Operating Temp.
120 Degrees F
Insole Color
Gray
Footwear Brand
TINGLEY
Insole Material
Polyurethane
Metatarsal Guard Style
None

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.