Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes

  • Mfr # 1410100400

  • Zoro # G9268567


product price:  $21.69
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Overall Length
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410100400
Zoro #
G9268567
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Overall Length
44.00mm
Shank Dia.
3.58mm
Pitch Diameter Limit
D3
Thread Length
11.00mm
Tap Size
M2
Tap Dimension Type
Metric
65% Thread Drill Size
1.82 mm
Thread Size
M2x0.4
Square Size
2.79 mm
75% Thread Drill Size
1.79 mm
Shank Length
31.70 mm
55% Thread Drill Size
#49

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
List Number
14101
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Series
14101
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Extended Neck
No
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Class of Fit
4H
Thread Pitch
0.40mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 4H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.