Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes

  • Mfr # 1410100405

  • Zoro # G9268585


product price:  $25.99
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Overall Length
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1410100405
Zoro #
G9268585
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Overall Length
44.00mm
Tap Size
M2
Pitch Diameter Limit
D3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
11.00mm
Thread Size
M2x0.4
75% Thread Drill Size
1.79 mm
55% Thread Drill Size
#49
65% Thread Drill Size
1.82 mm
Square Size
2.79 mm
Shank Length
31.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14101
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14101
Class of Fit
4H
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.40mm
Secondary Material Application ISO Code
H, M, P
Thread Limit
D3
Spiral Direction
Neutral
Extended Neck
No
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 4H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.