Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes

  • Mfr # 1410100800

  • Zoro # G9268646


product price:  $21.59
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Size
M2.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410100800
Zoro #
G9268646
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Tap Size
M2.5
Overall Length
46.00mm
Pitch Diameter Limit
D3
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Thread Length
13.00mm
Shank Length
32.00 mm
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
2.33 mm
75% Thread Drill Size
2.27 mm
Square Size
2.79 mm
Thread Size
M2.5x0.45

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
14101
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
D3
Thread Pitch
0.45mm
Class of Fit
4H
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12.8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 4H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.