Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1305713708

  • Zoro # G9272051


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1305713708
Zoro #
G9272051
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
75% Thread Drill Size
13.60
Square Size
0.3590 in
Shank Length
1 21/32 in
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
Drill Bit Size
0.5967 in, 0.5986 in, 0.6004 in, 0.6023 in, 0.6042 in
Size
5/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
313TI
Extended Neck
Yes
Material Grade - Machining
313TI
Thread Limit
H5
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Threads per Inch
18
Tap Shank Standard
ANSI
Thread Standard
UNF
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Powdered Metal, TiCN, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.