Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1703008

  • Zoro # G9272961


product price:  $36.89
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1703008
Zoro #
G9272961
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1520 in
Shank Length
1 1/2 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
Thread Size
#10-24
65% Thread Drill Size
#23
55% Thread Drill Size
#21
Size
#10
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
313
Cutting Direction - Machining
Right Hand
Extended Neck
No
Coolant Fed
Non-Coolant Through
Material Grade - Machining
VC-10
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UNC
Helix Angle
15 Degrees
Measurement System
Pipe
Threads per Inch
24
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H5
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application ISO Code
H, M, P3
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
List Number
313
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Powdered Metal, V, Thread Length 21/64 in, 75 Percent Thread Drill Size #25, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.