Zoro Homepage
This item is Discontinued.
Osg Tap, Modified Bottoming, 2 Flutes, UNC 1650500608

Tap, Modified Bottoming, 2 Flutes, UNC (Discontinued)

  • Mfr # 1650500608
  • Zoro # G9273196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650500608
Zoro #
G9273196
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
25/32 in
Tap Size
#6
Tap Dimension Type
Inch
Shank Dia.
0.141 in
Overall Length
56.00mm
Pitch Diameter Limit
H2
Size
#6

Details

List Number
16505
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI, DIN
Number of Flutes
2
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Item
Tap

Description

Tap, Overall Length 56.00mm, Powdered Metal, TiCN, Thread Length 25/32 in, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.