Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650502408
Zoro #
G9273372
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter Limit
H5
Shank Dia.
0.381 in
Tap Size
3/8"
Thread Length
1 1/2 in
Overall Length
4 in
Tap Dimension Type
Inch
Size
3/8
Details
List Number
16505
Tap Finish
TiCN
Tap Thread Type
UNC
Standards
ANSI, DIN
Number of Pieces
1
Number of Flutes
3
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Cutting Direction - Machining
Right Hand
Item
Tap
Description
Tap, Overall Length 4 in, Powdered Metal, TiCN, Thread Length 1 1/2 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.