Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 2951300

  • Zoro # G9278631


product price:  $31.89
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2951300
Zoro #
G9278631
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
9/16"
Tap Thread Size
#4-40
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Square Size
0.1090 in
55% Thread Drill Size
3/32 in
Shank Length
1 9/32 in
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20
Thread Size
#4-40
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Standards
ANSI
Series
295
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Thread Standard
UNC
Helix Angle
50 Degrees
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H2
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
295
Extended Neck
Yes
List Number
295
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Thread Length 13/64 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.