Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 2952500

  • Zoro # G9278656


product price:  $20.59
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2952500
Zoro #
G9278656
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Thread Size
#6-32
65% Thread Drill Size
#34
Square Size
0.1090 in
75% Thread Drill Size
#36
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Shank Length
1 5/16 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
295
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material Grade - Machining
Vanadium High Speed Steel
Threads per Inch
32
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Thread Limit
H2
Features
Increased wear resistance
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Tap Shank Standard
ANSI
List Number
295
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.