Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1430108

  • Zoro # G9280485


product price:  $25.85
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1430108
Zoro #
G9280485
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Square Size
0.1900 in
55% Thread Drill Size
#3
Shank Length
1 15/32 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
107
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
20
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Thread Limit
H3
Material Grade - Machining
107
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Thread Length 41/64 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.