Earmuff Hygiene Kit

  • Mfr # 1035137-VS

  • Zoro # G9280571


product price:  $13.99
/ea

Key Features

For Use With
Mfr. No. VS120, VS120F, VS120N
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Standards
ISO 9001/2000
Color
Black
Compatible with Manufacturer Model Number
VS120, VS120F, VS120N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1035137-VS
Zoro #
G9280571
UPC #
7312550351376
Country of Origin
China

Details

Item
Earmuff Hygiene Kit
For Use With
Mfr. No. VS120, VS120F, VS120N
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Standards
ISO 9001/2000
Color
Black
Compatible with Manufacturer Model Number
VS120, VS120F, VS120N
Compatible with Brand
Honeywell
Dielectric
No
Cushion Color
Black
Compatible Manufacturer Model Number
VS120, VS120F, VS120N
Noise Reduction Rating
24 dB
Compatible with Series
VeriShield 100 Series
Insert Color
Orange
Compatible Manufacturer Part Number
VS120, VS120F, VS120N
For Use With Mfr. Model Number
VS120, VS120F, VS120N
Compatible with Manufacturer Model No.
VS120, VS120F, VS120N
Compatible with Mfr. Model No.
VS120, VS120F, VS120N
For Use with Mfr Model Number
VS120, VS120F, VS120N
Compatible Pump Manufacturer Part Number
VS120, VS120F, VS120N
Compatible Mfr. Model Number
VS120, VS120F, VS120N

Description

Earmuff Hygiene Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Noise Reduction Rating 24 dB, Compatible with Manufacturer Model Number VS120, VS120F, VS120N, Compatible with Brand Honeywell, Dielectric No, Compatible with Series VeriShield 100 Series, Standards ISO 9001/2000, Cushion Color Black, Insert Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.