Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1431105

  • Zoro # G9280634


product price:  $23.19
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1431105
Zoro #
G9280634
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50
Thread Size
3/8"-24
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Shank Length
1 21/32 in
Square Size
0.2850 in
65% Thread Drill Size
R
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiN
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
107
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
24
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H3
Thread Standard
UNF
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
107
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
All Materials
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiN, Thread Length 49/64 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.