Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1986401

  • Zoro # G9281386


product price:  $20.19
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986401
Zoro #
G9281386
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Thread Size
M8x1.25
Square Size
6.05mm
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Shank Length
40.00 mm
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
143
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
143
Measurement System
Metric
Helix Angle
50 Degrees
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Thread Pitch
1.25mm
Thread Limit
D5
Number of Pieces
1
List Number
143

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, High Speed Steel, Black Oxide, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.