Zoro Homepage
This item is Discontinued.
Air-Drive Blade, Fan, 7 In Dia, 300 CFM, Hub Less AD7CW21UB

Blade, Fan, 7 In Dia, 300 CFM, Hub Less (Discontinued)

  • Mfr # AD7CW21UB
  • Zoro # G9281813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD7CW21UB
Zoro #
G9281813
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
Hubless
Blade Width (In.)
1 1/16 in
Dimension A (In.)
1 1/16 in
Propeller Dia. (In.)
7 in

Details

Type
Replacement
Item
Propeller
Blade Material
Aluminum
Max. RPM
1550
CFM @ 0.000-In. SP
300
Remarks
View Catalog Page For Better Selection Criteria
Pitch (Deg.)
21
Number of Blades
5
Rotation
CW Facing Discharge
Required Motor HP
1/200

Description

Propeller, Replacement, Propeller Dia. (In.) 7 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 21 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/200, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 300, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.