Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1651504508
Zoro #
G9284353
UPC #
-
Country of Origin
Japan
Dimensions
Tap Dimension Type
Inch
Overall Length
5 in
Thread Length
1 3/4 in
Tap Size
3/4"
Shank Dia.
0.590 in
Size
3/4
Details
Item
Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Material
Powdered Metal
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Style
Spiral Point
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Number of Pieces
1
List Number
16515
Description
Tap, Overall Length 5 in, Powdered Metal, TiCN, Thread Length 1 3/4 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.