Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1651505008
Zoro #
G9284405
UPC #
-
Country of Origin
Japan
Dimensions
Tap Dimension Type
Inch
Shank Dia.
0.697 in
Overall Length
5 in
Thread Length
1 7/8 in
Tap Size
7/8"
Size
7/8
Details
Item
Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
3
Tap Material
Powdered Metal
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Style
Spiral Point
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Number of Pieces
1
List Number
16515
Description
Tap, Overall Length 5 in, Powdered Metal, TiCN, Thread Length 1 7/8 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.