Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes

  • Mfr # 1766201

  • Zoro # G9285622


product price:  $64.99
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1766201
Zoro #
G9285622
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
6"
Thread Length
13/16"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
75% Thread Drill Size
2.20 mm
Shank Length
5 5/32 in
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm
Tap Length Standard
ANSI
55% Thread Drill Size
3/32 in
Thread Size
#4-40
Size
#4

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Tap Finish
Black Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
List Number
397
Cutting Direction - Machining
Right Hand
Series
397
Tap Type
Spiral Point
Extended Neck
No
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Material Grade - Machining
397
Extended Shank
Yes
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel, Steel
Thread Limit
H2
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #4-40, UNC, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.