Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1111504305

  • Zoro # G9288273


product price:  $33.49
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1111504305
Zoro #
G9288273
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Shank Length
39.00 mm
55% Thread Drill Size
9.10 mm
65% Thread Drill Size
8.90 mm
Square Size
7.26 mm
75% Thread Drill Size
0.3438 in
Thread Size
M10x1.25
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
11115
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
1.25 mm
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
H, K, M, N, P, S
Thread Standard
Metric Fine
Secondary Material Application
All Materials
Thread Limit
H6
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Cobalt, TiN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit H6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.