Spiral Point Tap, Plug, 3

  • Mfr # 1111504405

  • Zoro # G9288282


product price:  $29.59
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1111504405
Zoro #
G9288282
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.25
Thread Length
32.00mm
75% Thread Drill Size
0.3438 in
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
Square Size
7.26 mm
55% Thread Drill Size
9.10 mm
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
Shank Length
39.00 mm
Size
M10
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11115
Thread Pitch
1.25 mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H7
Spiral Direction
Neutral
Measurement System
Metric
Secondary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Secondary Material Application
All Materials
Thread Standard
Metric Fine
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11115

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Cobalt, TiN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit H7, Class of Fit 4H-6H, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.