Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 7054153
  • Zoro # G4845683

product price: 
$
14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054153
Zoro #
G4845683
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110208-FM6 WSM30S
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
TCMT2(1.5)2-FM6 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Coating
PVD
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Shape
Triangle
Number of Cutting Edges
3
Chip-Breaker Code
FM6
ANSI Code
TCMT2(1.5)2-FM6 WSM30S
Manufacturer Grade
WSM30S
Cutting Application
Turning
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Secondary Material Application
Steel
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Nose Radius
0.031"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
2.38 mm
Cutting Edge Length
11 mm
Depth of Cut
0.50 mm to 1.60 mm
Through Hole Inside Dia.
2.8 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.