Spiral Point Tap, Plug, 3

  • Mfr # 1101600803

  • Zoro # G9289235


product price:  $17.79
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1101600803
Zoro #
G9289235
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
1/4"-20
Thread Length
1"
Square Size
0.1900 in
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Tap Length Standard
DIN
Thread Size
1/4"-20
75% Thread Drill Size
#7
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Shank Length
1 15/16 in
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride
Series
11016
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
20
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Extended Neck
No
Thread Standard
UNC
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees
List Number
11016
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.