Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2812408

  • Zoro # G9289874


product price:  $19.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2812408
Zoro #
G9289874
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Square Size
0.1090 in
65% Thread Drill Size
#34
Shank Length
1 5/16 in
Thread Size
#6-32
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Series
280
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
32
Primary Material Application
Steel
Thread Limit
H3
Extended Neck
Yes
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Pipe
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.