Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1232008

  • Zoro # G9292114


product price:  $23.19
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1232008
Zoro #
G9292114
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Thread Length
7/8 in
75% Thread Drill Size
U
Thread Size
7/16"-14
55% Thread Drill Size
W
Square Size
0.2420 in
Shank Length
1 13/16 in
65% Thread Drill Size
V
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
14
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Series
105
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.