Straight Flute Hand Tap, 1/2"-13, Plug, 4 Flutes, UNC

  • Mfr # 2407503

  • Zoro # G9295124


product price:  $32.69
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2407503
Zoro #
G9295124
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
Pitch Diameter Limit
H3
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Shank Length
1 7/16 in
Square Size
0.2700 in
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
240
Tap Finish
Nitride
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
240
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
H3
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNC
Secondary Material Application ISO Code
N1
Threads per Inch
13
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3.37 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.