Straight Flute Hand Tap, 1/2"-13, Plug, 4 Flutes, UNC

  • Mfr # 1602907

  • Zoro # G9295562


product price:  $21.79
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1602907
Zoro #
G9295562
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Tap Thread Size
1/2"-13
Tap Length Standard
ANSI
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Square Size
0.2750 in
Shank Length
1 17/32 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Black Oxide
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
101C
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101C
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
13
Spiral Direction
Neutral
Thread Limit
H5
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3.37 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.18 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.