Straight Flute Hand Tap, M12-1.25, Plug, 4 Flutes, Metric

  • Mfr # 1974301

  • Zoro # G9298423


product price:  $25.29
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1974301
Zoro #
G9298423
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
D5
Thread Length
42.00mm
75% Thread Drill Size
10.78 mm
Tap Length Standard
ANSI
Square Size
6.98 mm
Thread Size
M12x1.25
Shank Length
39.00 mm
65% Thread Drill Size
10.94 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Black Oxide
List Number
141
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
141
Thread Limit
D5
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
1.25mm
Primary Material Application
All Materials
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Plug, Overall Length 85 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.