Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 3380000

  • Zoro # G9299866


product price:  $34.19
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#00
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3380000
Zoro #
G9299866
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#00
Overall Length
1-9/16"
Thread Length
5/16"
Pitch Diameter Limit
H2
Tap Thread Size
#00-96
Thread Size
#00-96
Tap Length Standard
ANSI
Shank Length
1 3/8 in
Square Size
0.1090 in
Size
#00

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Standards
ANSI
List Number
S110
Tap Thread Type
UNS
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Threads per Inch
96
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Series
S110
Thread Limit
H2
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
UNS
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #00-96, UNS, Plug, Overall Length 1.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.28 in, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.