Straight Flute Hand Tap, 1-1/4"-8, Plug, 4 Flutes, UNF

  • Mfr # 1690400

  • Zoro # G9299936


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1690400
Zoro #
G9299936
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
1.021"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Tap Thread Size
1-1/4"-8
Pitch Diameter Limit
H5
Thread Length
2-9/16"
65% Thread Drill Size
1.1445 in
Shank Length
2 3/4 in
75% Thread Drill Size
1.1282 in
Thread Size
1 1/4"-8
Square Size
0.7660 in
Size
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
List Number
180
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
180
Thread Limit
H5
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNS
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Neutral
Primary Material Application
All Materials
Threads per Inch
8
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-8, 8UN, Plug, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.1282 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.