Spiral Flute Tap, Bottoming, 3

  • Mfr # 8008100

  • Zoro # G9306701


product price:  $20.49
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8008100
Zoro #
G9306701
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
#10-24
Shank Length
1 1/2 in
75% Thread Drill Size
#25
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Square Size
0.1900 in
Thread Size
#10-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
STI Tap
List Number
S108
Cutting Direction - Machining
Right Hand
Series
S108
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Material Grade - Machining
S108
Thread Limit
H3
Threads per Inch
24
Extended Neck
Yes
Measurement System
Pipe
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.417 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.