Toxic Ghs Label

  • Mfr # GHS2052ALV2

  • Zoro # G9308107


product price:  $29.55
/ea

Key Features

Material
Pressure Sensitive Vinyl .002
Width
2"
Height
2"
Standards
Osha
Subject Matter
GHS Shipping Label
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GHS2052ALV2
Zoro #
G9308107
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl .002
Standards
Osha
Subject Matter
GHS Shipping Label
Mounting Style
Adhesive-Backed
Legend
Blank
Background Color
Black and Red on White
Item
Toxic Ghs Label

Description

Toxic Ghs Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.