Straight Flute Hand Tap, 3/8"-24, Plug, 4 Flutes

  • Mfr # 6018300

  • Zoro # G9311321


product price:  $20.89
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6018300
Zoro #
G9311321
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H2
Tap Thread Size
3/8"-24
Thread Length
1-7/16"
55% Thread Drill Size
11/32 in
Shank Length
1 29/64 in
75% Thread Drill Size
8.50 mm
Square Size
0.2420 in
65% Thread Drill Size
R
Thread Size
3/8"-24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
126
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
126
Thread Limit
H2
Extended Neck
No
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
126
Threads per Inch
24
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 9/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.937 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.