BioClean(TM), Disposable Gloves, 20 mil Palm, Nitrile, 9 3/4, White

  • Mfr # CGL

  • Zoro # G9312281


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Size
9 3/4
Color
White
Material
Nitrile
Palm Thickness
20 mil
Length
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGL
Zoro #
G9312281
UPC #
20076490092980
Country of Origin
Malaysia

Dimensions

Size
9 3/4
Palm Thickness
20 mil
Length
33"
Finger Thickness
24 mil
Thickness
12 mil
Size - Numeric
9.75

Details

Item
Chemical Resistant Gloves
Color
White
Material
Nitrile
Series
BioClean(TM)
Disposable Glove Type
Cleanroom
Sterile/Non-Sterile
Sterile
Cuff
Beaded

Description

Gloves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.