Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1200600600

  • Zoro # G9312904


product price:  $26.29
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Shank Dia.
0.438"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1200600600
Zoro #
G9312904
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Shank Dia.
0.438"
Tap Dimension Type
Pipe
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Overall Length
2-1/8"
Shank Length
1 1/8 in
Drill Bit Size
21/64 in, Q
Square Size
0.3280 in
Thread Size
1/8"-27
75% Thread Drill Size
Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
12006
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
12006
Threads per Inch
27
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Thread Standard
NPTF
Material Grade - Machining
12006
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.