Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGW, 2, PCD

  • Mfr # 6674468
  • Zoro # G4878181

product price: 
$
90.69
/ea
Sold in multiples of 2 for $181.38

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674468
Zoro #
G4878181
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW060208FS-1
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
1
ANSI Number
CCGW2(1.5)2FS-1 WDN10
Coating
Uncoated
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Chip-Breaker Code
FS-1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Manufacturer Grade
WDN10
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
ANSI Code
CCGW2(1.5)2FS-1
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Material
PCD

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.031"
Cutting Edge Length
6.45mm
Depth of Cut
0.10 to 3.00mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code CCGW2(1.5)2FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.