Overshoes, Composite Toe, 1 1/2 in Height, Slip On Closure, Slip Resistant Sole, Black, M

  • Mfr # MLPC-M

  • Zoro # G9313331


product price:  $70.45
/pr

Key Features

Color
Black
Toe Type
Composite
Waterproof
No
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLPC-M
Zoro #
G9313331
UPC #
3660542693404
Country of Origin
France

Dimensions

Size
M
Boot Height
1 1/2 in
Footwear Width
W
Fits Shoe Size
7 to 10

Details

Item
Overshoes
Color
Black
Toe Type
Composite
Waterproof
No
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Shank Material
Thermoplastic Polyurethane
Oil Resisting Sole
Yes
Toe Shape
Round
Footwear Style
Overshoe
Metatarsal Guard
No
Predominant Footwear Color
Black
Outsole Material
Thermoplastic Polyurethane
Style Number
MLPC
Typical Overboot/Overshoe Application
Toe Protection
Upper Material
Thermoplastic Polyurethane
Standards
ASTM F2413-11
Resists
Abrasions, Cuts, Hydrocarbons, Impacts, Slips
Shoe Style
Foot

Description

Overshoes, Foot, Footwear Sole Pattern Slip Resistant, Toe Type Composite, Black, Fits Shoe Size 7 to 10, Style Number MLPC, Boot Height 1 1/2 in, Unisex, Metatarsal Guard No, Size M, Waterproof No, Upper Material Thermoplastic Polyurethane, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.