
Cut Resistant Coated Gloves, Cut Level A3 , PVC , M 12 PK
Mfr # 08-K300PDD/M
Zoro # G9315387
product price:Â $93.95
/pk 12, $7.83/ea
Free Shipping & Returns
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08-K300PDD/M
Zoro #
G9315387
UPC #
616314003271
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Yellow
Cuff Style
Knit Wrist
Glove Materials
Kevlar
ANSI/ISEA Cut Grams
1072
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Glove Lining Material
Kevlar®
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.