Carbide Bur, Cylindrical Ball Nose, 1/4 in

  • Mfr # 902-2500

  • Zoro # G9315442


product price:  $13.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
1/4"
Length of Cut
5/8 in
Trade Number
SC-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-2500
Zoro #
G9315442
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-1
Application
For Grinding On A Wide Variety of Materials
Shank Material
Carbide
Max. RPM
70,000
Type
Cylindrical
Item
Cylinder Bur SC
List Number
902
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Max. Speed
70,000 RPM
Head Material
Carbide
End Type
Radius
Cut Type
Single
Head Shape
Cylinder
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-1, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 902, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.