Carbide Bur, Round Nose Tree, 1/4 in.

  • Mfr # 903-2500

  • Zoro # G9315582


product price:  $15.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Cutter Dia.
1/4"
Length of Cut
5/8 in
Trade Number
SF-1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
903-2500
Zoro #
G9315582
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Trade Number
SF-1
Shank Material
Carbide
Max. RPM
70,000
Item
Tree Bur SF
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
903
Cut Type
Single
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
End Type
Radius
Coating
Bright (Uncoated)
Max. Speed
70,000 RPM
Head Material
Carbide
Head Shape
Tree
Operating Speed - Maximum
70,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 903, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.