Carbide Bur, 14 deg. Included Angle, 1/4in

  • Mfr # 807-2500

  • Zoro # G9316517


product price:  $16.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
1/4"
Length of Cut
5/8 in
Trade Number
SL-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
807-2500
Zoro #
G9316517
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-1
Angle
14 Degrees
Item
Cone Bur
Shank Material
Carbide
Type
Carbide
Max. RPM
70,000
Application
For Grinding On A Wide Variety of Materials
List Number
807
Included Angle
14 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Double
Coating
Bright (Uncoated)
End Type
Radius
Head Material
Carbide
Max. Speed
70,000 RPM
Head Shape
Cone
Operating Speed - Maximum
70,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-1, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 807, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.