Carbide Bur, Flame, 5/16 in.

  • Mfr # 951-3125

  • Zoro # G9317777


product price:  $16.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
5/16"
Length of Cut
3/4 in
Trade Number
SH-2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
951-3125
Zoro #
G9317777
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-2
Shank Material
Hardened Steel
Max. RPM
65,000
Item
Flame Bur SH
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
951
Number of Ends
Single End
Head Shape
Flame
Max. Speed
65,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Head Material
Carbide
Cut Type
Single
Operating Speed - Maximum
65,000 RPM

Description

Flame Bur SH, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SH-2, Head Shape Flame, Operating Speed - Maximum 65,000 RPM, List Number 951, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.