Zoro Homepage
This item is Discontinued.
Norton Abrasives Surface Grindng Sgmnt, 11-1/4inWx2-1/4inH 61463635109

Surface Grindng Sgmnt, 11-1/4inWx2-1/4inH (Discontinued)

  • Mfr # 61463635109
  • Zoro # G9319773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463635109
Zoro #
G9319773
UPC #
614636351094
Country of Origin
Unknown

Dimensions

Thickness
2-1/4"
Height
6"
Width
11-1/4"
Overall Length
6 in

Details

Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
For Use With
ME30777 Cortland Chuck
Specification
Charger 24-E
Color
Gray
Compatible Chuck
ME30777 Cortland
Grit
24

Description

Surface Grinding Segment, Compatible Chuck ME30777 Cortland, Grit 24, Overall Length 6 in, Specification 24-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.