This item is Discontinued.

Norton Abrasives Sanding Disc, 24in. dia., Coarse, 40Grit 66261136717

Sanding Disc, 24in. dia., Coarse, 40Grit (Discontinued)

  • Mfr # 66261136717
  • Zoro # G9320604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261136717
Zoro #
G9320604
UPC #
662611367172
Country of Origin
United States

Dimensions

Disc Dia.
24"

Details

Item
PSA Sanding Disc
Grit
40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
Series
R228
Abrasive Type
Coated
Backing Weight
X
Color
Brown
Packaged In
BOX

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grit 40, Series R228, Color Brown, Grade Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.