Coated Gloves, Foam Nitrile, Sandy, Palm, 3 Abrasion Level, Gray, M (8) 12 PK

  • Mfr # 34-C232/M

  • Zoro # G9320619


product price:  $27.69
/pk 12, $2.31/ea

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34-C232/M
Zoro #
G9320619
UPC #
616314017919
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga
Glove Length
9.4 in
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Application
Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required
Resists
Oils, Abrasions, Snags, Punctures
Coating Material
Foam Nitrile
Coating Coverage
Palm
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Latex-Free
No
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Glove Liner Material
Nylon
Series
G-Tek(R) GP(TM) 34-C232
Touchscreen Compatible
No
Glove Material Color
Gray
Anti-Static
No
Glove Coating Color
Black
Brand and Series
PIP G-Tek(R) GP(TM) 34-C232
Glove Lining Material
Nylon
Knit Material
Nylon
Finger Coverage
Full Finger
Double-Dipped
No
Knit Material Color
Gray
Coating Type
Dipped
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.