This item is Discontinued.

Norton Abrasives Toolrm Grinding Wheel, T1, 12in, Ceramic Al 66253262204

Toolrm Grinding Wheel, T1, 12in, Ceramic Al (Discontinued)

  • Mfr # 66253262204
  • Zoro # G9320787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253262204
Zoro #
G9320787
UPC #
662532622046
Country of Origin
Unknown

Dimensions

Thickness
3/4"

Details

Item
Straight Grinding Wheel
Abrasive Material
Ceramic
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Blue
Max. RPM
2070
Series
Best
Specification
5SG46-IVS
Application
Best Choice for High Productivity, Low Total Per-part Grinding Cost

Description

Vitrified Toolroom Grinding Wheel, Diameter 12 Inches, Width x Hole 3/4 x 3 Inches, Wheel Specifications 5SG46-IVS, Type 1, Maximum Speed 2070 Revolutions per Minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.